Laboratory Jar, 464.06 mm H, PK16
- Mfr # 255758
- Zoro # G122731599
product price:Â
$
402.99
/pk of 16, $25.19/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
464.06 mm
Graduated
No
Closure Included
Yes
Shape
Round
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255758
- Zoro #
- G122731599
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 464.06 mm
- Screw Closure Size
- 120-400 mm
- Body Diameter - Metric
- 261.87 mm
- Mouth Size
- Wide
Details
- Graduated
- No
- Closure Included
- Yes
- Shape
- Round
- Autoclavable
- No
- Capacity - English
- 32 fl oz
- Special Features
- Safety Coated
- Numbers of Jars Included
- 16
- Closure Liner Material
- Unlined
- Basic Material
- Plastic
- Clarity
- Colored
- Closure Color
- White
- Item
- Laboratory Jar
- Closure Type
- Screw-On
- Closure Material
- Polypropylene
- Body Color
- Colorless
- Capacity - Metric
- 960 mL
- Jar Type
- Sampling
- Body Material
- Polycarbonate
- Front Closure
- Screw-On
Description
Laboratory Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 261.87 mm, Body Material Polycarbonate, Overall Height - Metric 464.06 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw-On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Colored
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.