Shop QORPAK
See all product information
Create Account
Media Bottle, PETG, 173.05 mm H, PK40
- Mfr # 343515
- Zoro # G522730505
product price:Â
$
360.99
/pk of 40, $9.02/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
95.38 mm
Closure Material
Polypropylene
Numbers of Bottles Included
40
Closure Included
Yes
Bottle Type
Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343515
- Zoro #
- G522730505
- UPC #
- -
- Country of Origin
- United States
- Closure Material
- Polypropylene
- Numbers of Bottles Included
- 40
- Closure Included
- Yes
- Bottle Type
- Media
- Closure Liner Material
- Unlined
- Graduated
- Yes
- Closure Type
- Screw-On
- Body Color
- Colorless
- Capacity - Metric
- 500 mL
- Graduation Increments - Metric
- 50 mL
- Shape
- Square
- Body Material
- PETG
- Individually Wrapped
- Not Individually Wrapped
- Closure Color
- Colorless
- Special Features
- Autoclavable
- No
- Item
- Media Bottle
- Capacity - English
- 17 fl oz
- Clarity
- Clear
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Overall Depth - Metric
- 95.38 mm
- Mouth Size
- Wide
- Overall Width - Metric
- 95.38 mm
- Screw Closure Size
- 38-430
- Overall Height - Metric
- 173.05 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 173.05 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.