Shop QORPAK
See all product information
Create Account
Mix/Store/Sampl, SL Gls, 167.49mm H, PK40
- Mfr # GLC-01372
- Zoro # G122730486
product price:Â
$
179.99
/pk of 40, $4.50/ea
Free Shipping & Returns
Key Features
Body Material
Soda Lime Glass
Shape
Square
Capacity - English
16 fl oz
Closure Included
Yes
Closure Type
Screw-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-01372
- Zoro #
- G122730486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Body Material
- Soda Lime Glass
- Shape
- Square
- Capacity - English
- 16 fl oz
- Closure Included
- Yes
- Closure Type
- Screw-On
- Special Features
- Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
- Body Color
- Colorless
- Closure Liner Material
- Polyethylene
- Capacity - Metric
- 480 mL
- USP Specification
- Type III
- Closure Color
- Colorless
- Clarity
- Clear
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Glass
- Autoclavable
- No
- Item
- Mixing/Storage/Sampling Bottle
- Bottle Type
- Mixing/Storage/Sampling
- Closure Material
- Phenolic
- Graduated
- No
- Numbers of Bottles Included
- 40
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 167.49 mm
- Overall Width - Metric
- 61.97 mm
- Mouth Size
- Wide
- Screw Closure Size
- 48-400
- Overall Depth - Metric
- 61.97 mm
Description
Mixing/Storage/Sampling Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Mixing/Storage/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167.49 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.