Shop GLOBE SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask, Colorless, 128 mm H, PK6
- Mfr # 8411000
- Zoro # G103752834
product price:Â
$
99.95
/pk of 6, $16.66/ea
Key Features
USP Specification
Type I
Closure Type
Stopper
Mouth Size
Wide
Number of Flasks Included
24
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8411000
- Zoro #
- G103752834
- UPC #
- 00840095678131
- Country of Origin
- India
- USP Specification
- Type I
- Closure Type
- Stopper
- Number of Flasks Included
- 24
- Clarity
- Clear
- Neck Style
- Straight
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Flask Type
- Erlenmeyer
- ASTM Specification
- E1404, E438
- Item
- Erlenmeyer Flask
- Includes Closure
- No
- Shape
- Conical
- Maximum Graduation - Metric
- 1,000 mL
- Minimum Graduation - Metric
- 250 mL
- Glassware Class
- A
- Capacity - English
- 33.81 fl oz
- Basic Material
- Glass
- Graduated
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Body Color
- Colorless
- Graduation Increments - Metric
- 50 mL
- Autoclavable
- Yes
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 1 L
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 128 mm
- Joint Size
- 11
- Compatible with Stopper Size
- 11
- Body Diameter - Metric
- 128 mm
Description
Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 128 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 11, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.