Shop QORPAK
See all product information
Create Account
Wide Mouth Round Plastic Lab Bottles - S
- Mfr # PLC-07097
- Zoro # G923948158
product price:Â
$
184.99
/pk of 48, $3.85/ea
Free Shipping & Returns
Key Features
Closure Liner Material
Polyethylene
Closure Material
Polypropylene
Closure Color
Colorless
Body Material
PET
Closure Type
Screw-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLC-07097
- Zoro #
- G923948158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 49 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 92 mm
- Screw Closure Size
- 38-400
Details
- Closure Liner Material
- Polyethylene
- Closure Material
- Polypropylene
- Closure Color
- Colorless
- Body Material
- PET
- Closure Type
- Screw-On
- Bottle Type
- Sampling/Storage
- Item
- Lab Bottles
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Closure Included
- Yes
- Autoclavable
- No
- Numbers of Bottles Included
- 48
- Capacity - Metric
- 120 mL
- Shape
- Round
- Basic Material
- Plastic
- Special Features
- Heavyweight Bottle
- Capacity - English
- 4 fl oz
- Graduated
- No
- Clarity
- Clear
- Front Closure
- Screw-On
Description
Lab Bottles, Body Color Colorless, Body Material PET, Body Diameter - Metric 49 mm, Bottle Type Sampling/Storage, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.