Mix/Store/Sample, HDPE, 179.07mm H, PK105
- Mfr # PLA-03257
- Zoro # G422588442
product price:Â
$
274.99
/pk of 105, $2.62/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Closure Material
No Closure
Capacity - English
32 fl oz
Basic Material
Plastic
Body Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLA-03257
- Zoro #
- G422588442
- UPC #
- -
- Country of Origin
- United States
- Closure Material
- No Closure
- Capacity - English
- 32 fl oz
- Basic Material
- Plastic
- Body Material
- HDPE
- Item
- Mixing/Storage/Sampling Bottle
- Body Color
- Natural
- Numbers of Bottles Included
- 105
- Closure Liner Material
- No Closure
- Graduated
- No
- Bottle Type
- Mixing/Storage/Sampling
- Clarity
- Translucent
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Oblong
- Closure Included
- No
- Special Features
- Space Saving Design for the Workbench
- Capacity - Metric
- 950 mL
- Autoclavable
- No
Dimensions
- Mouth Size
- Wide
- Overall Width - Metric
- 70.79 mm
- Screw Closure Size
- 53-400
- Overall Height - Metric
- 179.07 mm
- Overall Depth - Metric
- 104.93 mm
Description
Mixing/Storage/Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Mixing/Storage/Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 179.07 mm, Clarity Translucent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.