Shop QORPAK
See all product information
Create Account
Mix/Store/Sample, HDPE, 95.91mm H, PK660
- Mfr # 342944
- Zoro # G322588405
product price:Â
$
344.99
/pk of 660, $0.52/ea
Free Shipping & Returns
Key Features
Closure Material
No Closure
Individually Wrapped
Not Individually Wrapped
Capacity - Metric
120 mL
Body Material
HDPE
Closure Liner Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342944
- Zoro #
- G322588405
- UPC #
- -
- Country of Origin
- United States
- Closure Material
- No Closure
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Metric
- 120 mL
- Body Material
- HDPE
- Closure Liner Material
- No Closure
- Autoclavable
- No
- Item
- Mixing/Storage/Sampling Bottle
- Clarity
- Translucent
- Numbers of Bottles Included
- 660
- Closure Included
- No
- Capacity - English
- 4 fl oz
- Body Color
- Natural
- Shape
- Round
- Bottle Type
- Mixing/Storage/Sampling
- Graduated
- No
- Special Features
- Excellent Moisture Barrier, Impact-Resistant
- Basic Material
- Plastic
Dimensions
- Screw Closure Size
- 38-400
- Overall Height - Metric
- 95.91 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 47.7 mm
Description
Mixing/Storage/Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47.7 mm, Bottle Type Mixing/Storage/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95.91 mm, Clarity Translucent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.