Polypropylene Cap , White, PK4000
- Mfr # 239081
- Zoro # G522588571
product price:Â
$
1,519.99
/pk of 4000, $0.38/ea
Free Shipping & Returns
Key Features
Diameter
33 mm
Product Type
Cap
Clarity
Colored
Closure Color
White
Septa Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239081
- Zoro #
- G522588571
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Cap
- Clarity
- Colored
- Closure Color
- White
- Septa Included
- No
- Special Features
- Very Resilient with Strong Chemical and Moisture Resistance
- Item
- Polypropylene Cap F217/PTFE Liner
- Autoclavable
- No
- Closure Type
- Cap
- Closure Liner Material
- F217/PTFE
- Closure Material
- Polypropylene
- Number of Closures Included
- 4,000
- Front Closure
- Cap
Dimensions
- Diameter
- 33 mm
Description
Polypropylene Cap F217/PTFE Liner, Diameter 33 mm, Closure Material Polypropylene, Product Type Cap, Closure Color White, Closure Liner Material F217/PTFE, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Very Resilient with Strong Chemical and Moisture Resistance, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.