This item is Discontinued.

Qorpak Sample Vial, 2mL, 32mm dia., PK1000 VG21144-212

Sample Vial, 2mL, 32mm dia., PK1000 (Discontinued)

  • Mfr # VG21144-212
  • Zoro # G5898532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG21144-212
Zoro #
G5898532
UPC #
-
Country of Origin
United States

Dimensions

Dia.
32mm
Height
12mm
Neck Size
9 mm
Labware Height - Metric
32 mm
Labware Height - English
1.26 in
Labware Inside Dia. - Metric
12 mm
Labware Inside Dia. - English
0.47 in
Body Diameter - Metric
12 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
32 mm
Screw Closure Size
9 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Large Opening Screw Thread
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - English
0.54 oz
Material of Construction
Borosilicate Glass
Labware Body Color
Amber
Vial Style
Chromatography
Autoclavable
Yes
Labware Clarity
Colored
Color
Amber
Labware Capacity - Metric
2 mL
Glassware Class
A
Vial Type
Chromatography
Body Material
Borosilicate Glass
Basic Material
Glass
Capacity - English
0.06 fl oz
Body Color
Amber
Product Type
Vial
Number of Vials Included
1,000
Capacity - Metric
2 mL

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 9 mm, Neck Size 9 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.