Stopper, Black, HDPE, PK500
- Mfr # 346669
- Zoro # G322808282
product price:Â
$
362.99
/pk of 500, $0.73/ea
Free Shipping & Returns
Key Features
Product Type
Stopper
Color
Black
Overall Height
0.43 in
Bottom Diameter
3.13 in
Screw Closure Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346669
- Zoro #
- G322808282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.43 in
- Bottom Diameter
- 3.13 in
- Screw Closure Size
- 3 in
- Top Diameter
- 3.19 in
Details
- Product Type
- Stopper
- Color
- Black
- Item
- Stopper
- Autoclavable
- No
- Material
- HDPE
- Shell Material
- HDPE
- Wire Color
- Black
Description
Stopper, Stopper Size Not Applicable, Screw Closure Size 3 in, Bottom Diameter 3.13 in, Top Diameter 3.19 in, Overall Height 0.43 in, Material HDPE, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards Not Applicable, Special Features Not Applicable, Resists Not Applicable, Hole Diameter Not Applicable, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.