Shop QORPAK

Vial, 35 mm H, Amber, PK144

  • Mfr # GLC-07015
  • Zoro # G5978856

product price: 
$
175.99
/pk of 144, $1.22/ea
Free Shipping & Returns

Key Features

Capacity
0.5 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Thermoset
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLC-07015
Zoro #
G5978856
UPC #
-
Country of Origin
United States
Item
Vial
Capacity
0.5 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Vacuum & Ionized Clean
Labware Clarity
Colored
Autoclavable
No
Material of Construction
Borosilicate Glass
Labware Capacity - English
0.5 oz
Labware Body Color
Amber
Labware Closure Liner Material
F217/PTFE
Labware Capacity - Metric
1.85 mL
Color
Amber
Labware Closure Liner Design
Flat
Labware Body Material
Type I Borosilicate Glass
Vial Style
Sample
Labware Closure Material
Thermoset
Closure Lining
F217/PTFE
Glassware Class
A
Vial Type
Sample
Body Color
Amber
Closure Color
Green
Capacity - English
0.06 fl oz
Number of Vials Included
144
Product Type
Vial
Closure Liner Design
Flat
Body Material
Borosilicate Glass
Closure Liner Material
F217/PTFE
Basic Material
Glass
Capacity - Metric
1.85 mL
Clarity
Colored
Bottom Shape
Square
Graduated
No
Thread Location
External
Closure Type
Screw
Front Closure
Screw

Dimensions

Dia.
12mm
Height
35mm
Neck Size
8-425 mm
Labware Height - Metric
35 mm
Labware Height - English
1.38 in
Labware Inside Dia. - Metric
12 mm
Labware Screw Closure Size
8-425mm
Labware Inside Dia. - English
0.47 in
Screw Closure Size
8-425 mm
Overall Height - Metric
35 mm
Inside Diameter - Metric
12 mm
Body Diameter - Metric
12 mm

Description

Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.