Shop QORPAK
See all product information
Create Account
Vial, 75.49 mm H, PK1000
- Mfr # 323677
- Zoro # G322731832
product price:Â
$
554.99
/pk of 1000, $0.55/ea
Free Shipping & Returns
Key Features
Basic Material
Glass
Bottom Shape
Round
Clarity
Colored
Product Type
Vial
Vial Type
Headspace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323677
- Zoro #
- G322731832
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Glass
- Bottom Shape
- Round
- Clarity
- Colored
- Product Type
- Vial
- Vial Type
- Headspace
- Capacity - Metric
- 20 mL
- Item
- Borosilicate Headspace Vial
- Includes Closure
- No
- Number of Vials Included
- 1,000
- Graduated
- No
- Body Color
- Amber
- Autoclavable
- Yes
- Body Material
- Borosilicate Glass
- Capacity - English
- 0.67 fl oz
- USP Specification
- Type I
- Closure Type
- Crimp
- Closure Material
- No Closure
- Front Closure
- Crimp
Dimensions
- Overall Height - Metric
- 75.49 mm
- Body Diameter - Metric
- 22.58 mm
- Neck Size
- 20 mm
- Screw Closure Size
- 20 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 22.58 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class Not Rated, Overall Height - Metric 75.49 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.