Shop QORPAK
See all product information
Create Account
Vial, 38.48 mm H, PK1000
- Mfr # 323662
- Zoro # G722731555
product price:Â
$
414.99
/pk of 1000, $0.41/ea
Free Shipping & Returns
Key Features
Number of Vials Included
1,000
Body Diameter - Metric
21.59 mm
Neck Size
20 mm
Body Color
Colorless
Product Type
Vial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323662
- Zoro #
- G722731555
- UPC #
- -
- Country of Origin
- United States
- Number of Vials Included
- 1,000
- Item
- Borosilicate Headspace Vial
- Body Color
- Colorless
- Product Type
- Vial
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 6 mL
- Closure Material
- No Closure
- Basic Material
- Glass
- USP Specification
- Type I
- Closure Type
- Crimp
- Graduated
- No
- Includes Closure
- No
- Clarity
- Clear
- Capacity - English
- 0.202 fl oz
- Bottom Shape
- Round
- Vial Type
- Headspace
- Autoclavable
- Yes
- Front Closure
- Crimp
Dimensions
- Body Diameter - Metric
- 21.59 mm
- Neck Size
- 20 mm
- Screw Closure Size
- 20 mm
- Overall Height - Metric
- 38.48 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 6 mL, Capacity - English 0.202 fl oz, Body Diameter - Metric 21.59 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 38.48 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.