Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Vials & Ampules, 61 mm H, PK500
- Mfr # UNSCVL001
- Zoro # G422761425
product price:Â
$
335.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Key Features
Closure Color
White
Vial Type
Scintillation
Special Features
High Ultraviolet Transmission
Overall Height - Metric
61 mm
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSCVL001
- Zoro #
- G422761425
- UPC #
- 840287248500
- Country of Origin
- India
- Closure Color
- White
- Vial Type
- Scintillation
- Special Features
- High Ultraviolet Transmission
- Includes Closure
- Yes
- Body Material
- Borosilicate Glass
- Item
- Glass Vials & Ampules
- Thread Location
- External
- Bottom Shape
- Round
- Autoclavable
- Yes
- Product Type
- Vial
- Capacity - Metric
- 20 mL
- Standards
- ASTM Type I
- Basic Material
- Glass
- Number of Vials Included
- 500
- Closure Liner Material
- Polyethylene
- Body Color
- Colorless
- Closure Material
- Urea
- Graduated
- No
- Closure Type
- Screw
- Clarity
- Clear
- USP Specification
- Type I
- Front Closure
- Screw
Dimensions
- Overall Height - Metric
- 61 mm
- Body Diameter - Metric
- 28 mm
- Neck Size
- 22-400
- Screw Closure Size
- 22-400
Description
Glass Vials & Ampules, Capacity - Metric 20 mL, Capacity - English Not Applicable, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Polyethylene, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.