Vial, 46 mm H, PK1000
- Mfr # 323678
- Zoro # G222731994
product price:Â
$
502.99
/pk of 1000, $0.50/ea
Free Shipping & Returns
Key Features
Closure Material
No Closure
Neck Size
18 mm
Graduated
No
Bottom Shape
Round
Screw Closure Size
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323678
- Zoro #
- G222731994
- UPC #
- -
- Country of Origin
- United States
- Closure Material
- No Closure
- Graduated
- No
- Bottom Shape
- Round
- Product Type
- Vial
- Thread Location
- External
- Closure Type
- Screw
- Body Material
- Borosilicate Glass
- Item
- Borosilicate Headspace Vial
- Vial Type
- Headspace
- Basic Material
- Glass
- Body Color
- Colorless
- Capacity - English
- 0.338 fl oz
- Clarity
- Clear
- USP Specification
- Type I
- Capacity - Metric
- 10 mL
- Includes Closure
- No
- Autoclavable
- Yes
- Number of Vials Included
- 1,000
- Front Closure
- Screw
Dimensions
- Neck Size
- 18 mm
- Screw Closure Size
- 18 mm
- Body Diameter - Metric
- 22.6 mm
- Overall Height - Metric
- 46 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 10 mL, Capacity - English 0.338 fl oz, Body Diameter - Metric 22.6 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 18 mm, Neck Size 18 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 46 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.