Vial, 46 mm H, PK1000
- Mfr # 323679
- Zoro # G422732104
product price:Â
$
557.99
/pk of 1000, $0.56/ea
Free Shipping & Returns
Key Features
Body Diameter - Metric
574.04 mm
Autoclavable
Yes
Closure Type
Screw
Number of Vials Included
1,000
Screw Closure Size
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323679
- Zoro #
- G422732104
- UPC #
- -
- Country of Origin
- United States
- Autoclavable
- Yes
- Closure Type
- Screw
- Number of Vials Included
- 1,000
- Bottom Shape
- Round
- Capacity - English
- 0.338 fl oz
- Body Color
- Amber
- Item
- Borosilicate Headspace Vial
- Thread Location
- External
- Vial Type
- Headspace
- Graduated
- No
- Clarity
- Colored
- Product Type
- Vial
- Basic Material
- Glass
- Capacity - Metric
- 10 mL
- Closure Material
- No Closure
- Includes Closure
- No
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- Front Closure
- Screw
Dimensions
- Body Diameter - Metric
- 574.04 mm
- Screw Closure Size
- 18 mm
- Neck Size
- 18 mm
- Overall Height - Metric
- 46 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 10 mL, Capacity - English 0.338 fl oz, Body Diameter - Metric 574.04 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 18 mm, Neck Size 18 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class Not Rated, Overall Height - Metric 46 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.