Shop QORPAK
See all product information
Create Account
Vial, 46.48 mm H, PK100
- Mfr # 334338
- Zoro # G822731844
product price:Â
$
163.99
/pk of 100, $1.64/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Screw Closure Size
20-415
Closure Material
HDPE
Body Diameter - Metric
22.1 mm
Body Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 334338
- Zoro #
- G822731844
- UPC #
- -
- Country of Origin
- India
- Autoclavable
- No
- Closure Material
- HDPE
- Body Material
- PETG
- Body Color
- Colorless
- Number of Vials Included
- 100
- Capacity - English
- 0.169 fl oz
- Thread Location
- External
- Bottom Shape
- Square
- Capacity - Metric
- 5 mL
- Closure Liner Material
- Polyethylene
- Clarity
- Clear
- Includes Write-On Window
- No Writing Patch
- Includes Closure
- Yes
- Basic Material
- Plastic
- Special Features
- Leakproof Cap
- Graduated
- No
- Product Type
- Vial
- Item
- Sterile PETG Diagnostic Vial
- Closure Type
- Screw
- Front Closure
- Screw
Dimensions
- Screw Closure Size
- 20-415
- Body Diameter - Metric
- 22.1 mm
- Neck Size
- 20-415
- Overall Height - Metric
- 46.48 mm
Description
Sterile PETG Diagnostic Vial, Capacity - Metric 5 mL, Capacity - English 0.169 fl oz, Body Diameter - Metric 22.1 mm, Product Type Vial, Body Material PETG, Includes Closure Yes, Closure Material HDPE, Closure Liner Material Polyethylene, Screw Closure Size 20-415, Neck Size 20-415, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 46.48 mm, Number of Vials Included 100, Basic Material Plastic, Special Features Leakproof Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.