Vial, 39.93 mm H, PK1000
- Mfr # 323674
- Zoro # G222732212
product price:Â
$
436.99
/pk of 1000, $0.44/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Body Color
Colorless
Overall Height - Metric
39.93 mm
Capacity - Metric
10 mL
Body Diameter - Metric
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323674
- Zoro #
- G222732212
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Body Color
- Colorless
- Capacity - Metric
- 10 mL
- Product Type
- Vial
- Item
- Borosilicate Headspace Vial
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- Basic Material
- Glass
- Closure Material
- No Closure
- Closure Type
- Crimp
- Capacity - English
- 0.338 fl oz
- Vial Type
- Headspace
- Autoclavable
- Yes
- Includes Closure
- No
- Bottom Shape
- Round
- Graduated
- No
- Number of Vials Included
- 1,000
- Front Closure
- Crimp
Dimensions
- Overall Height - Metric
- 39.93 mm
- Body Diameter - Metric
- 16 mm
- Screw Closure Size
- 20 mm
- Neck Size
- 20 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 10 mL, Capacity - English 0.338 fl oz, Body Diameter - Metric 16 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 39.93 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.