Vial, 57 mm H, PK144
- Mfr # 266826
- Zoro # G422730629
product price:Â
$
136.99
/pk of 144, $0.95/ea
Free Shipping & Returns
Key Features
USP Specification
Type I
Number of Vials Included
144
Closure Material
Phenolic
Capacity - Metric
20 mL
Screw Closure Size
22-400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266826
- Zoro #
- G422730629
- UPC #
- -
- Country of Origin
- United States
- USP Specification
- Type I
- Number of Vials Included
- 144
- Closure Material
- Phenolic
- Capacity - Metric
- 20 mL
- Closure Type
- Screw
- Body Material
- Borosilicate Glass
- Closure Liner Material
- Polyethylene
- Thread Location
- External
- Includes Closure
- Yes
- Product Type
- Vial
- Capacity - English
- 0.67 fl oz
- Item
- Scintillation Vial with Cap
- Graduated
- No
- Autoclavable
- No
- Clarity
- Clear
- Vial Type
- Scintillation
- Basic Material
- Glass
- Body Color
- Colorless
- Closure Liner Design
- Cone
- Bottom Shape
- Square
- Front Closure
- Screw
Dimensions
- Screw Closure Size
- 22-400
- Body Diameter - Metric
- 27.5 mm
- Neck Size
- 22-400
- Overall Height - Metric
- 57 mm
Description
Scintillation Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 57 mm, Number of Vials Included 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.