Vial, 57 mm H, PK500
- Mfr # 340146
- Zoro # G622730276
product price:Â
$
459.99
/pk of 500, $0.92/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
57 mm
Capacity - Metric
20 mL
Clarity
Clear
Body Diameter - Metric
27.5 mm
Closure Material
Urea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340146
- Zoro #
- G622730276
- UPC #
- -
- Country of Origin
- United States
- Capacity - Metric
- 20 mL
- Clarity
- Clear
- Closure Material
- Urea
- Thread Location
- External
- Item
- Scintillation Vial with Cap
- Includes Closure
- Yes
- Bottom Shape
- Square
- USP Specification
- Type I
- Autoclavable
- No
- Body Color
- Colorless
- Graduated
- No
- Product Type
- Vial
- Basic Material
- Glass
- Capacity - English
- 0.67 fl oz
- Closure Liner Material
- Foil
- Vial Type
- Scintillation
- Number of Vials Included
- 500
- Body Material
- Borosilicate Glass
- Closure Type
- Screw
- Front Closure
- Screw
Dimensions
- Overall Height - Metric
- 57 mm
- Body Diameter - Metric
- 27.5 mm
- Screw Closure Size
- 22-400
- Neck Size
- 22-400
Description
Scintillation Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 57 mm, Number of Vials Included 500, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.