Shop QORPAK
See all product information
Create Account
Vial, 75.49 mm H, PK1000
- Mfr # 323670
- Zoro # G722730282
product price:Â
$
524.99
/pk of 1000, $0.52/ea
Free Shipping & Returns
Key Features
Neck Size
18 mm
Clarity
Clear
Overall Height - Metric
75.49 mm
Product Type
Vial
Number of Vials Included
1,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323670
- Zoro #
- G722730282
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Product Type
- Vial
- Item
- Borosilicate Headspace Vial
- Number of Vials Included
- 1,000
- Vial Type
- Headspace
- Capacity - Metric
- 20 mL
- Body Color
- Colorless
- Closure Material
- No Closure
- Basic Material
- Glass
- Autoclavable
- Yes
- Bottom Shape
- Round
- Thread Location
- External
- Capacity - English
- 0.67 fl oz
- Graduated
- No
- Closure Type
- Screw
- Body Material
- Borosilicate Glass
- USP Specification
- Type I
- Includes Closure
- No
- Front Closure
- Screw
Dimensions
- Neck Size
- 18 mm
- Overall Height - Metric
- 75.49 mm
- Screw Closure Size
- 18 mm
- Body Diameter - Metric
- 22.58 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 22.58 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 18 mm, Neck Size 18 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 75.49 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.