Wide Mouth Bottle, PET, 109.5 mm H, PK285
- Mfr # 296045Z
- Zoro # G422588558
product price:Â
$
132.99
/pk of 285, $0.47/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Overall Height - Metric
109.5 mm
Individually Wrapped
Not Individually Wrapped
Body Diameter - Metric
58.72 mm
Capacity - English
6.75 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 296045Z
- Zoro #
- G422588558
- UPC #
- -
- Country of Origin
- United States
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 6.75 fl oz
- Special Features
- exceptional gas and moisture barrier properties, Glass-like clarity and are durable, rigid, stress and impact resistant, good alcohol & solvent barrier, PET bottles are also ideal for oil analysis, The classic "vitamin bottle," PET packers are commonly used for pharmaceutical packaging
- Basic Material
- Plastic
- Bottle Type
- Wide Mouth
- Body Material
- PET
- Body Color
- Colorless
- Shape
- Round
- Numbers of Bottles Included
- 285
- Closure Liner Material
- No Closure
- Closure Material
- No Closure
- Closure Included
- No
- Capacity - Metric
- 200 mL
- Clarity
- Clear
- Graduated
- No
- Autoclavable
- No
- Item
- Wide Mouth Bottle
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 109.5 mm
- Body Diameter - Metric
- 58.72 mm
- Screw Closure Size
- 28-400
Description
Wide Mouth Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 58.72 mm, Bottle Type Wide Mouth, Capacity - Metric 200 mL, Capacity - English 6.75 fl oz, Overall Height - Metric 109.5 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.