Centrifuge Tube, Colorless, PK500
- Mfr # C2901
- Zoro # G822824133
product price:Â
$
178.99
/pk of 500, $0.36/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Tolerance
+/-2%
Body Diameter - Metric
17 mm
Closure Material
HDPE
Nominal Capacity - Metric
15 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2901
- Zoro #
- G822824133
- UPC #
- -
- Country of Origin
- China
- Graduated
- Yes
- Tolerance
- +/-2%
- Closure Material
- HDPE
- Nominal Capacity - Metric
- 15 mL
- Special Features
- E-Beam Sterilized (SAL 10-6), Hi-Viz(TM) Graduations with Maximum-Freeze Capacity Line, RNase, DNase, and Pyrogen-Free
- Body Material
- Polypropylene
- Closure Color
- Natural
- Nominal Capacity - English
- 0.51 fl oz
- For Use With
- 15 mL Centrifuge Rotors
- Autoclavable
- Yes
- Closure Liner Design
- No Liner
- Tube Type
- Centrifuge Tube
- Body Color
- Colorless
- Bottom Shape
- Conical
- Includes Closure
- Yes
- Graduation Increments - Metric
- 0.5 mL
- Item
- Centrifuge Tube
- Basic Material
- Plastic
- Clarity
- Clear
- Includes
- Flat Screw Cap
- Wrapping Type
- Bulk Packaged
- Maximum Relative Centrifugal Force
- 20,000 x g
- Compatible Product Type
- 15 mL Centrifuge Rotors
Dimensions
- Body Diameter - Metric
- 17 mm
- Screw Closure Size
- 21.4-11.0 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 21.4-11.0 mm, For Use With 15 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.