Shop QORPAK
See all product information
Create Account
Wide Mouth Bottle, PET, 92.08 mm H, PK470
- Mfr # PLA-06572
- Zoro # G822588219
product price:Â
$
164.99
/pk of 470, $0.35/ea
Free Shipping & Returns
Key Features
Individually Wrapped
Not Individually Wrapped
Closure Material
No Closure
Closure Liner Material
No Closure
Clarity
Clear
Overall Height - Metric
92.08 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLA-06572
- Zoro #
- G822588219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 92.08 mm
- Mouth Size
- Wide
- Screw Closure Size
- 38-400
- Body Diameter - Metric
- 49.23 mm
Details
- Individually Wrapped
- Not Individually Wrapped
- Closure Material
- No Closure
- Closure Liner Material
- No Closure
- Item
- Wide Mouth Bottle
- Clarity
- Clear
- Closure Included
- No
- Capacity - English
- 4 fl oz
- Special Features
- exceptional gas and moisture barrier properties, Glass-like clarity and are durable, rigid, stress and impact resistant, good alcohol & solvent barrier, PET bottles are also ideal for oil analysis, The classic "vitamin bottle," PET packers are commonly used for pharmaceutical packaging
- Graduated
- No
- Body Color
- Colorless
- Shape
- Round
- Basic Material
- Plastic
- Body Material
- PET
- Capacity - Metric
- 120 mL
- Numbers of Bottles Included
- 470
- Bottle Type
- Wide Mouth
- Autoclavable
- No
Description
Wide Mouth Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 49.23 mm, Bottle Type Wide Mouth, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92.08 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.