Shop UNITED SCIENTIFIC
See all product information
Create Account
Lab Glassware Set, Glass
- Mfr # ORGKIT-09
- Zoro # G222760598
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Includes
50 mL Boiling Flask, 50 mL Dropping Funnel with Rotoflo Stopcock, Air Leak/Steam Inlet Tube, Liebig Condenser, Long Stem Receiver Delivery Adapter, Screw Cap Adapter, Still Head, Stopper, Thermometer
Material
Glass
Product Type
Mixed Glassware Set
Shell Material
Glass
Traction Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORGKIT-09
- Zoro #
- G222760598
- UPC #
- 840287211979
- Country of Origin
- India
- Includes
- 50 mL Boiling Flask, 50 mL Dropping Funnel with Rotoflo Stopcock, Air Leak/Steam Inlet Tube, Liebig Condenser, Long Stem Receiver Delivery Adapter, Screw Cap Adapter, Still Head, Stopper, Thermometer
- Material
- Glass
- Product Type
- Mixed Glassware Set
- Item
- Lab Glassware Set
- Shell Material
- Glass
- Traction Material
- Glass
Description
Lab Glassware Set, Includes 50 mL Boiling Flask, 50 mL Dropping Funnel with Rotoflo Stopcock, Air Leak/Steam Inlet Tube, Liebig Condenser, Long Stem Receiver Delivery Adapter, Screw Cap Adapter, Still Head, Stopper, Thermometer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.