Wide Mouth HDPE Bottle, PK36
- Mfr # 346528
- Zoro # G824223873
product price:Â
$
118.99
/pk of 36, $3.31/ea
Free Shipping & Returns
Key Features
Body Material
HDPE
Mouth Size
Wide
Bottle Type
Wide Mouth
Capacity - Metric
3,785 mL
Numbers of Bottles Included
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346528
- Zoro #
- G824223873
- UPC #
- -
- Country of Origin
- United States
- Item
- Bottle
- Body Material
- HDPE
- Bottle Type
- Wide Mouth
- Capacity - Metric
- 3,785 mL
- Numbers of Bottles Included
- 36
- Capacity - English
- 128 fl oz
- Shape
- Round
- Basic Material
- Plastic
- Body Color
- Natural
- Graduated
- No
- Autoclavable
- No
- Clarity
- Translucent
- Closure Included
- No
- Closure Material
- No Closure
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 252 mm
- Screw Closure Size
- 89-400 mm
- Body Diameter - Metric
- 6.02 in
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 6.02 in, Bottle Type Wide Mouth, Capacity - Metric 3,785 mL, Capacity - English 128 fl oz, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.