Wide Mouth Round Plastic Lab Bottles - S
- Mfr # PLC-11297
- Zoro # G723947801
product price:Â
$
886.99
/pk of 285, $3.11/ea
Free Shipping & Returns
Key Features
Bottle Type
Sampling/Storage
Graduated
No
Closure Color
Colorless
Capacity - English
6.75 fl oz
Screw Closure Size
38-400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLC-11297
- Zoro #
- G723947801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 38-400
- Overall Height - Metric
- 109 mm
- Mouth Size
- wide
- Body Diameter - Metric
- 59 mm
Details
- Bottle Type
- Sampling/Storage
- Graduated
- No
- Closure Color
- Colorless
- Capacity - English
- 6.75 fl oz
- Item
- Lab Bottles
- Numbers of Bottles Included
- 285
- Body Material
- PET
- Clarity
- Clear
- Body Color
- Colorless
- Closure Material
- Polypropylene
- Closure Liner Material
- Polyethylene
- Shape
- Round
- Autoclavable
- No
- Closure Type
- Screw-On
- Closure Included
- Yes
- Basic Material
- Plastic
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Metric
- 200 mL
- Front Closure
- Screw-On
Description
Lab Bottles, Body Color Colorless, Body Material PET, Body Diameter - Metric 59 mm, Bottle Type Sampling/Storage, Capacity - Metric 200 mL, Capacity - English 6.75 fl oz, Overall Height - Metric 109 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400, Closure Color Colorless, Mouth Size wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.