Zoro Homepage

6-Inch Slim-Panel Recessed Light Black, 4000K Warm White, 12PK

  • Mfr # 21105924-12

  • Zoro # G215892428


product price: $195.99
/pk 12, $16.33/ea
Free Shipping & Returns

Key Features

Lumens
1050
Voltage
120V
Trim Color
Black
Rated Life
50,000 Hours
Nominal Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21105924-12
Zoro #
G215892428
UPC #
881246011247
Country of Origin
Thailand

Dimensions

Nominal Size
6 in

Details

Lumens
1050
Voltage
120V
Color Temperature
4000K
Trim Color
Black
Rated Life
50,000 Hours
Standards
Energy Star, ETL Listed, IC Rated, CSA.
CRI
80+
Housing Material
Aluminum
Bulb Type
LED

Description

Transform your home or office with Qplus Homes 6-Inch Slim-Panel Recessed Light, designed to provide efficient, stylish, and customizable lighting. This ultrathin energy-efficient LED pot light produces an impressive 1,050 lumens while consuming just 13 watts-equivalent to a traditional 100-watt bulb. Great for any interior, this dimmable light creates a warm, inviting atmosphere and is suitable for use in damp locations, making it ideal for living room, kitchen, and even bathroom use. With a lifespan of up to 50,000 hours and an airtight design that is IC rated, this light offers long-lasting performance and prevents air leaks. It is crafted with a high-quality lens that maintains its clarity over time and features a color-rendering index CRI of 80, ensuring vibrant and true-to-life colors in your space.The 6-Inch Slim-Panel Recessed Light is easy to install in various settings and is ENERGY STAR certified and ETL listed for safety and efficiency. To install, follow the included instructions and enjoy the perfect blend of aesthetics and functionality in your lighting design. Qplus Home has produced over 900 million LED lighting items and grown from fewer than 10 to over 100 passionate employees. With complete devotion to our customers, we continually innovate and enhance our products to ensure they meet the evolving needs of our global clientele.


  • 1050 lumens while consuming just 13-watts
  • Flexible Dimming Options - Achieve the ambiance you desire with a dimming range from 100-10%.
  • Quick and easy installation using the included hole template
  • These lights are compatible with most branded and Wi-Fi dimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.