Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qpm Turretjet Coolant Nozzle1/8 Npt/BsptX.11" Orifice. PK5 TJ00100

Turretjet Coolant Nozzle1/8 Npt/BsptX.11" Orifice. PK5 (Discontinued)

  • Mfr # TJ00100
  • Zoro # G4313395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ00100
Zoro #
G4313395
UPC #
621779001007
Country of Origin
Canada

Dimensions

Thread Size
1/8 in
Orifice Dia.
0.11 in
Length
53/64 in
Width
5/8 in
Body Dia.
5/8 in

Details

Item
Coolant Nozzle
Series
TurretJet
For Use With
Cnc Machines
Body Material
Acetal
Max. PSI
150 psi
Nozzle Material
Stainless Steel
Product Type
Nozzle

Description

Coolant Nozzle, Product Type Nozzle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.