Shop QRP
See all product information
Create Account
Miracle Grip Vacuum Sealed Powder-Free Finger Cots, 14400PK
- Mfr # 6CXL
- Zoro # G824209792
product price:Â
$
615.99
/pk of 14400, $0.04/ea
Free Shipping & Returns
Key Features
Color
White
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6CXL
- Zoro #
- G824209792
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
Dimensions
- Size
- XL
Description
Made of 100% natural latex in rolled style, Miracle Grip polymer coating provides an enhanced wet/dry grip, Sheer film for maximum dexterity, Economical, Contains 100% natural rubber latex which may cause allergic reactions, RoHS compliant, .
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.