Nitrile Latex-Free Vacuum Sealed Finger Cots ISO 5 (Class 100), 14400PK
- Mfr # 9CXL
- Zoro # G024210406
product price:Â
$
1,296.99
/pk of 14400, $0.09/ea
Free Shipping & Returns
Key Features
Size
XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9CXL
- Zoro #
- G024210406
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
Details
- Color
- White
Description
Packaged for ISO 5 (Class 100) applications, Average surface resistance of 5 x 10(9) ohms per square unit, For use with Class II static sensitive devices (thresholds above 1000V), Unique, Stand-Up pouch for easy product identification, ESD safe compliance to ANSI/ESD S20.20-2014, For use with Class II static sensitive devices (thresholds above 1000V), RoHS compliant, P3 Polar Process
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.