Shop QRP
See all product information
Create Account
Polyurethane Electrostatic Dissipative (ESD) Glove, 4 mil, 10PK
- Mfr # 6542
- Zoro # G924206240
product price:Â
$
1,411.99
/pk of 10, $141.20/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6542
- Zoro #
- G924206240
- UPC #
- -
- Country of Origin
- Japan
- Color
- Black
Dimensions
- Glove Size
- M
Description
Packaged for ISO 5 (Class 100) applications, Tough, sheer PolyTuff polyurethane (1.5 mil) film affords a high degree of tactile sensitivity, Tough solvent process polyurethane, sulfur-free, no carbon shedding, Ergonomic Comfort Curve hand specific design, Static dissipative 10(6) ohms, For use with Class l and Class II static sensitive devices, ESD safe compliance to ANSI/ESD S20.20-2014, Compliant with ASTM and IEST-RP-CC005.3 standards, RoHS Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.