Polyurethane Electrostatic Dissipative (ESD) Glove, 8 mil, 5PK

  • Mfr # 6794
  • Zoro # G624203303
product price: 
$
1,165.99
/pk of 5, $233.20/ea
Free Shipping & Returns

Key Features

Color
Black
Glove Size
S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6794
Zoro #
G624203303
UPC #
-
Country of Origin
Japan
Color
Black

Dimensions

Glove Size
S

Description

Packaged for ISO 5 ( Class 100) applications, Tough, sheer PolyTuff polyurethane (8 mil) film affords a high degree of tactile sensitivity, Static dissipative 10(6) ohms, Sulfur free, no carbon shedding, Ergonomic Comfort Curve hand specific design, ESD safe compliance to ANSI/ESD S20.20-2014, Compliant with ASTM and IEST-RP-CC005.4 standards, For use with Class l and Class II static sensitive devices, RoHS Compliant

Ratings & reviews