Shop QRP
See all product information
Create Account
Seamless Knit Nylon/Carbon Fiber 15 Ga Electrostatic Dissipative (ESD) Glove w/PU Coated Grip, 120PK
- Mfr # TDESDNYL
- Zoro # G224210749
product price:Â
$
476.99
/pk of 120, $3.97/ea
Free Shipping & Returns
Key Features
Color
Gray
Glove Materials
Carbon Nylon
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDESDNYL
- Zoro #
- G224210749
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Gray
- Glove Materials
- Carbon Nylon
Dimensions
- Glove Size
- L
Description
Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly, Seamless knit gloves provide great dexterity, Polyurethane coated fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity, Spandex Cuff - No Latex, RoHS Compliant, 15 Gauge. Seamless Knit Nylon/Carbon Fiber 15 Ga Electrostatic Dissipative (ESD) Glove w/PU Coated Grip on Fingertips
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.