Shop QRP
See all product information
Create Account
Single Use Class 100 Cleanroom Vinyl Glove, 12", 10PK
- Mfr # 13268
- Zoro # G124209980
product price:Â
$
322.99
/pk of 10, $32.30/ea
Free Shipping & Returns
Key Features
Color
Clear
Size- Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13268
- Zoro #
- G124209980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Clear
Dimensions
- Size- Alpha
- L
Description
Exceed standards required for use in class 100 and other controlled environments, Ambidextrous for quick and easy donning, Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, Naturally anti-static - 10^10 ohms, RoHS Compliant, 100 gloves/PBIB cleanroom pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.