Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quadhands Flex Plus Workbench QH-FLEX

Flex Plus Workbench (Discontinued)

  • Mfr # QH-FLEX
  • Zoro # G408442775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH-FLEX
Zoro #
G408442775
UPC #
810064961991
Country of Origin
United States

Details

Item
Workbench
Material
Steel
Color
Yellow
Includes
Workbench, Arms, Feet
Finish
Powder Coated
Type
Flex

Description

The Ultimate Helping Hands Add On for the PanaVise® - Now Even Better!. We use the PanaVise® clamping systems in our product development studio. But even the best tools aren't perfect for every situation. We often needed some extra hands to hold a component on while soldering. That was the inspiration for the QuadHands Flex - a four flexible arm add on for your PanaVise clamping system. Four Magnetic Arms Make the PanaVise Perfect!. Four all steel flexible ‘gooseneck’ arms can be placed exactly where you want and they’ll stay. Just move them where you want and let go. Four stainless steel alligator clamps are mounted onto the threaded end of the goosenecks. Matched with a thumb nut, each clamp can be rotated 360 degrees in either direction then locked into place. With a soldering iron in one hand and some solder in the other, you will find the QuadHands Flex makes your PanaVise system infinitely more useful. And since the arms have strong rare earth magnets in the base, you can use them on any ferrous surface. Easy to Install. Installing the QuadHands Flex on your PanaVise system is easy. Remove the screws holding your PanaVise to the base. Put the QuadHands Flex between the two components and using the screws we've included with the kit put it back together. Legal Things. PanaVise® is a registered trademark of PanaVise Products, Inc. QuadHands® is a registerd trademark of Alphidia, llc. There is no affiliation between the two companies. The PanaVise products shown in the pictures are used to show how the QuadHands Flex attaches to and can be used with those products and are not included. You will receive the QuadHands Flex, Four Magnetic Based Flexible Metal Arms and the screws needed to mount it to your PanaVise as shown. The QuadHands Flex does not fit the PanaVise 311 Clamp.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.