Zoro Homepage

2.5M 2PCNTF 2.0mm2 B JAPAN TO ROJ

  • Mfr # 1997.098

  • Zoro # G309677047


product price: $29.89
/ea
Sold in multiples of 6 for $179.34

Key Features

Max. Amps
15A
Number of Conductors
3
Cord Length
2.5 m
Trade Designation
2PNCT
Voltage
125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997.098
Zoro #
G309677047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 m
Nominal Outside Dia.
11.5 mm

Details

Max. Amps
15A
Number of Conductors
3
Trade Designation
2PNCT
Voltage
125 V
Jacket Color
Black

Description

Our 1997 series features the standard, 3-prong, Japanese Plug (JIS 8303) with an ROJ. These Japanese power cords are ideal for powering your custom equipment. This power cord will plug into the standard Japanese wall outlet on one end and will hard-wire into your equipment on the other end. An ROJ, or Removed Outer Jacket, is the result of stripping the exterior jacket from the power cord and exposing the conductors for the purpose of hard-wiring the cord into your equipment. Our standard ROJ includes the removal of 2 inches (51mm) of jacket and of 1/4 inch (6mm) of conductor insulation. The 1997.098 is a Japanese power cord that carries the PSE approval and is rated at 15A - 125V. This Japanese power cord can also be used in Colombia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.