Zoro Homepage

2.5M RVV 1.0mm2 B CHINA TO C13AL

  • Mfr # 8590.098AL

  • Zoro # G309677092


product price: $10.59
/ea
Sold in multiples of 16 for $169.44

Key Features

Max. Amps
10A
Gauge/Conductor
17/3
Plug Configuration
IEC 60227-53
Number of Conductors
3
Cord Length
2.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8590.098AL
Zoro #
G309677092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 m
Nominal Outside Dia.
7.0 mm

Details

Max. Amps
10A
Gauge/Conductor
17/3
Plug Configuration
IEC 60227-53
Number of Conductors
3
Trade Designation
RVV
Voltage
250 V
Jacket Color
Black

Description

Our 8590 series features the standard, 3-prong, GB 15934-2008 Chinese Plug (Former GB 2099) with the IEC-60320-C13 Connector. The IEC Auto-LockTM C13 is an internal mechanism that holds the pins of the C14 Plug or Inlet to keep your device from being accidentally unplugged! These components are sturdy yet unplug with ease whenever you want to remove the power cord!. These power cords are the standard cords used for monitors, computers, printers, scanners, TVs, sound systems, and many more devices & appliances which use the IEC-60320-C14 inlet. This is the Chinese equivalent of the 2500 series, the North American PC Power Cord. The 8590.098AL is a Chinese power cord that carries the CCC approval and is rated at 10A - 250V. This cord is China RoHS compliant. It is indicated with an additional cord label displaying the "e" symbol.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.