Zoro Homepage

8'2 in. 14/3 SJT B N 5-15P TO C19RAL

  • Mfr # 5054.098AL

  • Zoro # G109676936


product price: $16.15
/ea
Sold in multiples of 11 for $177.65

Key Features

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Cord Length
2.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054.098AL
Zoro #
G109676936
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 m
Nominal Outside Dia.
0.360 - 0.372 in

Details

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
125 V
Jacket Color
Black

Description

Our 5054 AL series features the standard, domestic, 3-prong, North American Plug (NEMA 5-15P) with the Right Angle IEC-60320-C19 Auto-LockTM Connector. These North American power cords are the standard cords used for networking, laboratory, and communications equipment. They connect on one end to the standard North American wall outlet and on the other end to PDUs, servers, and UPSs or any device featuring a C20 inlet. This right angle power cord is ideal for use in confined spaces because it eliminates stress placed on the conductors and strain relief. The definition of a right angle connector is that when facing the equipment with the connector installed ground-pin-up, the cord trails away to your right-hand side. The 5054.098AL carries the UL and C-UL approvals and is rated at 15A - 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.