Zoro Homepage

ADAPTER 5-15R TO C14

  • Mfr # 0507.B

  • Zoro # G209677086


product price: $8.15
/ea
Sold in multiples of 20 for $163.00

Key Features

Max. Amps
10A
Voltage
125 V
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0507.B
Zoro #
G209677086
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Max. Amps
10A
Voltage
125 V
Jacket Color
Black

Description

The 0507.B adapts the standard IEC-60320-C14 Plug into the NEMA 5-15R Receptacle. This adapter is rated at 10A and 250V and carries the UL, C-UL, and PSE approvals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.