Zoro Homepage

UNIVERSAL POWERSTRIP 4 OUTLET

  • Mfr # IEC4

  • Zoro # G709677111


product price: $25.45
/ea
Sold in multiples of 9 for $229.05

Key Features

Max. Amps
10A
Voltage
250 V
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEC4
Zoro #
G709677111
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Max. Amps
10A
Voltage
250 V
Jacket Color
Black

Description

Our IEC4 model power strip features the IEC-60320-C14 Inlet and 4 IEC-60320-C13 Outlets. This Universal IEC power strip features an IEC-60320-C14 inlet for power entry and black plastic casing. The lighted on/off switch gives you maximum control over your appliances or devices, and the mounting tab allows you to mount this power strip wherever you might need it. This part carries the UL, C-UL, and TUV approvals and is rated at 15A and 250V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.