Cart-to-Wall Strap, Black
Mfr # RW.CTW.B.1
Zoro # G3950703
product price: $22.99
/eaKey Features
Used For
Secures Carts, Metro Racks, And Tubular Furniture To Studs In Walls, With Easy Disconnect.
Includes
1/4 in Metal Stud Screw, 1/4 in Metal Stud Toggler, 1/4 in Wood Stud Screw, 1/4 in x 1 in Washer, 16 in Strap with D-Rings, 8 in Strap with Quick-Disconnect Buckle
Color
Black
Product Type
Anchor Strap
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW.CTW.B.1
Zoro #
G3950703
UPC #
094715671259
Country of Origin
United States
Details
Item
Cart-to-Wall Strap
Used For
Secures Carts, Metro Racks, And Tubular Furniture To Studs In Walls, With Easy Disconnect.
Includes
1/4 in Metal Stud Screw, 1/4 in Metal Stud Toggler, 1/4 in Wood Stud Screw, 1/4 in x 1 in Washer, 16 in Strap with D-Rings, 8 in Strap with Quick-Disconnect Buckle
Color
Black
Product Type
Anchor Strap
Material
Nylon
For Use With
Carts, Metro Racks and Tubular Furniture
Mounting Mechanism - Surface
Screw
Mounting Mechanism - Fixture
Screw
Bracing Style
Item to Item
Description
Cart-to-Wall Strap, Black, Weight Capacity Not Applicable, Used For Secures Carts, Metro Racks, And Tubular Furniture To Studs In Walls, With Easy Disconnect., Includes 1/4 in Metal Stud Screw, 1/4 in Metal Stud Toggler, 1/4 in Wood Stud Screw, 1/4 in x 1 in Washer, 16 in Strap with D-Rings, 8 in Strap with Quick-Disconnect Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.