Zoro Homepage

Flex Mount Fastener, Black, 100 lb.

  • Mfr # RDFMT42

  • Zoro # G7480812


product price: $29.89
/ea

Key Features

Used For
Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
Includes
(2) 12 in Bio Straps with Carabiners, (2) 2 in x 3 in Thumb Lock Fasteners, (2) Surface Prep Pads, 3M(R) Very High Bond (VHB) Adhesive
Weight Capacity
100 lb
Color
Black
Product Type
HPLC Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDFMT42
Zoro #
G7480812
UPC #
094725525429
Country of Origin
United States

Details

Item
Flex Mount Fastener
Used For
Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
Includes
(2) 12 in Bio Straps with Carabiners, (2) 2 in x 3 in Thumb Lock Fasteners, (2) Surface Prep Pads, 3M(R) Very High Bond (VHB) Adhesive
Weight Capacity
100 lb
Color
Black
Product Type
HPLC Fastener
For Use With
Large and Heavy Countertop Equipment
Material
Nylon
Mounting Mechanism - Fixture
Ratchet Strap
Mounting Mechanism - Surface
Adhesive
Bracing Style
Item to Item

Description

Flex Mount Fastener, Black, Weight Capacity 100 lb, Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar., Includes (2) 12 in Bio Straps with Carabiners, (2) 2 in x 3 in Thumb Lock Fasteners, (2) Surface Prep Pads, 3M(R) Very High Bond (VHB) Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.