Zoro Homepage

HPLC 6-Stack Fastener Kit, Gray

  • Mfr # RD.HP.6G.1

  • Zoro # G4103242


product price: $55.65
/ea

Key Features

Used For
Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Six Stacked Components On Both Sides
Includes
(12) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (12) Surface Prep Pads, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (2) 28 in Coated Locking Straps
Color
Gray
Product Type
HPLC Fastener
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD.HP.6G.1
Zoro #
G4103242
UPC #
094715664480
Country of Origin
United States

Details

Item
HPLC 6-Stack Fastener Kit
Used For
Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Six Stacked Components On Both Sides
Includes
(12) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (12) Surface Prep Pads, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (2) 28 in Coated Locking Straps
Color
Gray
Product Type
HPLC Fastener
Material
Nylon
Mounting Mechanism - Fixture
Screw
Mounting Mechanism - Surface
Adhesive
Bracing Style
Item to Item
For Use With
Countertop and Desktop Stacked Equipment, HPCL Stack Fastener

Description

HPLC 6-Stack Fastener Kit, Gray, Weight Capacity Not Applicable, Used For Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Six Stacked Components On Both Sides, Includes (12) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (12) Surface Prep Pads, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (2) 28 in Coated Locking Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.