Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Straps w/Side Release Buckle, Black

  • Mfr # RW.SS2X48.B.1

  • Zoro # G4074761


product price: $40.59
/ea

Key Features

Used For
Secures Kitchen Size Refrigerators, Freezers And Similar Sized Items To Existing 1-5/8 in Strut On Walls, With Easy Disconnect.
Includes
(2) 2 in x 48 in Straps with Industrial Hook and Loop, (2) 3/8 in Strut-Washer Nuts, (2) 3/8 in x 1 1/2 in Flat Washers, (2) 3/8 in x 1 in Bolts, (2) Surface Prep Pads, Hook and Loop with Side-Release Buckle
Color
Black
Product Type
Refrigerator Strap
Mounting Mechanism - Fixture
Ratchet Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW.SS2X48.B.1
Zoro #
G4074761
UPC #
-
Country of Origin
United States

Details

Item
Strut Straps with Side Release Buckle
Used For
Secures Kitchen Size Refrigerators, Freezers And Similar Sized Items To Existing 1-5/8 in Strut On Walls, With Easy Disconnect.
Includes
(2) 2 in x 48 in Straps with Industrial Hook and Loop, (2) 3/8 in Strut-Washer Nuts, (2) 3/8 in x 1 1/2 in Flat Washers, (2) 3/8 in x 1 in Bolts, (2) Surface Prep Pads, Hook and Loop with Side-Release Buckle
Color
Black
Product Type
Refrigerator Strap
Mounting Mechanism - Fixture
Ratchet Strap
Mounting Mechanism - Surface
Screw
Material
Nylon
Bracing Style
Item to Wall
For Use With
Kitchen Sized Refrigerators, Freezers and Similar Sized Items to Existing 1-5/8 in Strut on Wall

Description

Strut Straps with Side Release Buckle, Black, Weight Capacity Not Applicable, Used For Secures Kitchen Size Refrigerators, Freezers And Similar Sized Items To Existing 1-5/8 in Strut On Walls, With Easy Disconnect., Includes (2) 2 in x 48 in Straps with Industrial Hook and Loop, (2) 3/8 in Strut-Washer Nuts, (2) 3/8 in x 1 1/2 in Flat Washers, (2) 3/8 in x 1 in Bolts, (2) Surface Prep Pads, Hook and Loop with Side-Release Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.