This item is Discontinued.

Quaker State Engine Oil, 5W-30, Synthetic, 1 Qt. 550030990

Engine Oil, 5W-30, Synthetic, 1 Qt. (Discontinued)

  • Mfr # 550030990
  • Zoro # G8580774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550030990
Zoro #
G8580774
UPC #
073102014367
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
engine oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Dropping Point
Not Specified
Timken OK Load
Not Specified
Series
Dexos
Viscosity @ 40C
47
Viscosity @ 100C
Not Specified
Base
Synthetic Blend
SAE Grade
5W-30
Four-Ball Wear
Not Specified
Pour Point
-44 Degrees F
ISO Viscosity Grade
Not Specified
Specific Gravity
0.88 at 60 Degrees F
Flash Point
446 Degrees F
For Use With
Automotive Engines
Application
Engine Oil
Container Type
Bottle
Base Oil
Synthetic Blend
Features
High-Quality Quaker State(R) Dexos(R) Motor Oil is Formulated for Protection in Severe Driving Conditions Including Stop-and-Go Traffic, Idling, Frequent Short Trips, Extreme Temperatures and Towing, Meets the Gm Dexos(R) Engine Oil Specification
Viscosity @ 40 Deg C
47 cSt
SAE Viscosity Grade
5W-30
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic Blend

Description

Engine Oil, Series Dexos, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High-Quality Quaker State(R) Dexos(R) Motor Oil is Formulated for Protection in Severe Driving Conditions Including Stop-and-Go Traffic, Idling, Frequent Short Trips, Extreme Temperatures and Towing, Meets the Gm Dexos(R) Engine Oil Specification, Flash Point 446 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.