Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quaker State Motor Oil-Quaker State, 55 gal., 5W-20 550024128

Motor Oil-Quaker State, 55 gal., 5W-20 (Discontinued)

  • Mfr # 550024128
  • Zoro # G2218137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024128
Zoro #
G2218137
UPC #
073102042377
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
Pour Point
-22 Degrees F
Series
Enhanced Durability(TM)
Specific Gravity
0.860 at 60 Degrees F
Application
New Vehicles with Modern Engine Technology for Maximum Fuel Economy and Performance
Base
Synthetic Blend
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
Viscosity @ 40C
50
Viscosity @ 100C
Not Specified
Four-Ball Wear
Not Specified
Container Type
Drum
SAE Grade
5W-20
Dropping Point
Not Specified
Flash Point
424 Degrees F
Standards
SN/GF-5, API SN PLUS, API SN-Resource Conserving and All Previous Categories
For Use With
Automotive Engines
Viscosity Index
158
Base Oil
Synthetic Blend

Description

Engine Oil, Series Enhanced Durability(TM), Container Size 55 gal, Color Amber, Container Type Drum, Flash Point 424 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.860 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.