Shop QUALARC
Create Account
Estateview Stucco CBU Mailbox Center, Tall Pedestal - Non-Painted
- Mfr # EVMC-TALL-NP
- Zoro # G724217248
product price:Â
$
3,171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVMC-TALL-NP
- Zoro #
- G724217248
- UPC #
- -
- Country of Origin
- China
Description
Our decorative stucco column transforms a Cluster Box Unit ( CBU) into an elegant mail center. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a ready-to-paint, exterior-grade stucco surface. It can be painted with any exterior-grade paint. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also present. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. Features Estateview Stucco CBU Mailbox Center, Tall Pedestal. Tall Pedestal. Specifications Color: Non-Painted. Weight: 155lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.