Shop QUALITY PARK
See all product information
Create Account
43468 Postage Saving Clear-Clasp Kraft Envelopes- 6 x 9- Light Brown- 100/Box
- Mfr # 43468
- Zoro # G003981433
product price:Â
$
45.59
/ea
Key Features
Color
Kraft
Width
6 in
Length
9"
Closure Type
Clasp
Standards
Sustainable Forestry Initiative (SFI)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43468
- Zoro #
- G003981433
- UPC #
- 85227434685
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 9"
Details
- Item
- Envelope
- Color
- Kraft
- Closure Type
- Clasp
- Standards
- Sustainable Forestry Initiative (SFI)
- Basis Weight
- 28 lb
Description
Redi-Tac technology on closure for is constructed for repeated use. Design eliminates USPS additional handling charges required for metal clasp envelopes. Reusable envelopes are great for home, school or office use. Envelope Size: 6 x 9; Envelope/Mailer Type: Catalog/Clasp; Closure: Redi-Tac; Trade Size: #55.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.