Shop QUALITY PARK
See all product information
Create Account
50162 Kraft Coin and Small Parts Envelope Side Seam No 1 Light Brown 500/box
- Mfr # 50162
- Zoro # G304111034
product price:Â
$
79.75
/ea
Key Features
Color
Brown Kraft
Material
Kraft
Closure
Gummed
Envelope Size
#1
Outside Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50162
- Zoro #
- G304111034
- UPC #
- 85227501622
- Country of Origin
- United States
- Item
- Envelope
- Color
- Brown Kraft
- Material
- Kraft
- Closure
- Gummed
- Type
- Coin
- Basis Weight
- 28 lb
Dimensions
- Envelope Size
- #1
- Outside Length
- 3-1/2 in
- Outside Width
- 2-1/4 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.